Add More Items
View All Quick Selects
Below you can add an image for 'PVC conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Junction Box, 4 X 4 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 In Length, 4.400 In Width, 4.150 In Height, 1.0599 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2,231.14
Per 100
Junction Box, 6 X 6 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 In Length, 6.438 In Width, 4.200 In Height, 2.079 LB
$2,832.47
90° Elbow, 4 In Trade Size, 56.5 In Length, 3.961 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 12.52 LB/Ea
$85.26
Each
Conduit Body, 2 In Trade Size, 9.813 In Length, 3.125 In Width, 3.375 In Height, Gray, 1.7 LB/Ea
$2,201.42
45° Elbow, 4 In Trade Size, 12.625 In Length, 3.961 In Inside, 16 In Bend Radius, 45 ° Bend Angle, Gray, 0.237 In Wall Thickness, 4.2 LB/Ea
$4,073.45
Conduit Body, 2-1/2 In Trade Size, 15 In Length, 4.625 In Width, 4.563 In Height, Gray, 4.6 LB/Ea
$8,539.74
3 In. Schedule 40 Female Adapter
$553.32
Adapter, 3 In Trade Size, 4 In Inside, 3.063 In Length, Gray, 0.4900 LB/Ea
Conduit Body, 1 In Trade Size, 5.875 In Length, 1.750 In Width, 2.000 In Height, Gray, 0.3010 LB/Ea
$680.52
Junction Box, 8 X 8 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 In Length, 8.625 In Width, 4.000 In Height, 3.292 LB
$5,153.03
1-1/4 In. Conduit Body Type LB
$1,034.44
3/4 In. Conduit Body Type C
Nacogdoches Availability: Out Of Stock
$713.37
Conduit Body, 3/4 In Trade Size, Type C Conduit Form, 6.5 Cu.In Capacity, Gray, 5.375 In Length, 1.500 In Width, 1.688 In Height, 0.282 LB
90° Elbow, 2-1/2 In Trade Size, 37.75 In Length, 2.875 In Outside Diameter, 2.414 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.203 In Wall Thickness, 4.08 LB/Ea
$78.53
Junction Box, 12 X 12 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 6.250 In Height, 7.9599 LB
$8,865.52
1-1/4 In. Conduit Body Type T
$1,265.08
3 In. Conduit Body Type LB
$8,823.14
1 In. Conduit Body Type T
$776.42
3/4 In. Conduit Body Type T
$744.98
20
Popularity
Default